Add More Items
View All Quick Selects
Below you can add an image for 'twist on connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.310 to 0.560 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 12.5 LB/100
Total Availability: In Stock
Check local availability
Book Price
$2,037.16
Per 100
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.310 to 0.560 In Cable/Cord Size, 1-3/4 In Length, 1-1/8 In Diameter, Straight Connection, 1/2 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 13.38 LB/100
$1,762.24
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.500 to 0.750 In Cable/Cord Size, 1-3/4 In Length, 1-3/8 In Diameter, Straight Connection, 1/2 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 17.5 LB/100
Type Adr-Alcul Two-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, Min 300 Kcmil
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$7,019.58
Cable to Cable, Ta, 350 Kcmil Concentric, 0.681" Conductor 1 Od, 2/0 Concentric, 0.418" Conductor 2 Od
$361.12
Each
Aluminum Mechanical Splice, 500 Kcmil-3/0 Awg, 13/16" Screw Dia, 4 Screws, 3/8" Hex Size, Al/Cu Rated, Tin Plated.
$122.78
Cable to Cable, Ta, 350 Kcmil Concentric, 0.681" Conductor 1 Od, 4/0 Concentric, 0.528" Conductor 2 Od
Telemaster Ratchet Crimp Tool, Heavy-Duty Steel Frame, Heavy-Duty Steel Handle, Included: La-4102 Ratchet Telemaster Replacement Cut and Strip Blade Set, For RJ-45 and RJ-11 Modular Plugs, For Paired Conductors
$103.34
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.125 to 0.375 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19.63 LB/100
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
$879.27
$234.00
$569.61
$121.01
$166.41
$519.81
$519.82
$866.09
$1,170.40
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 Awg Sol to #2 Awg STR Tap Conductor Size, 1.41 In Thickness, Copper Material, 0.14 LB
$7,438.52
20
Popularity
Default